!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,SPLIT PH,1/6HP,1140,115V,56CZ

MOTOR,SPLIT PH,1/6HP,1140,115V,56CZ

CENTURY

MOTOR,SPLIT PH,1/6HP,1140,115V,56CZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,SPLIT PH,1/6HP,1140,115V,56CZ

MOTOR,SPLIT PH,1/6HP,1140,115V,56CZ

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $426.30 / EACH

EHC: EHC :
Min Qty 52 = $22,167.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 52 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSF271
  • Mfr. Model # F271
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs

Technical Specs

  • ItemC-Frame Motor
  • Motor Sub ApplicationAeration Fan
  • Motor DesignSplit-Phase
  • Nameplate RPM1,140
  • Voltage115V AC
  • Frame56CZ
  • Usable @ 200VNo
  • Hz60 Hz
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting PositionAll Angle
  • Motor Frame MaterialSteel
  • Shaft Length2 1/4 in
  • Motor Shaft DesignKeyed
  • Length Less Shaft9 in
  • Body Dia.6 1/2 in
  • Weight18 lb
  • Capacitor RequiredNo
  • Voltage Compatibility115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
  • Motor Application HVAC/R
  • Phase Single
  • HP 1/6
  • No. of Speeds 1
  • Full Load Amps 3.06 A
  • Usable @ 208V No
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.35
  • Motor Shaft Rotation CW/CCW
  • Duty Cycle Continuous
  • Motor Mounting Type Face
  • Number of Shafts 1
  • Shaft Dia. 5/8 in
  • Motor Bearings Ball
  • Overall Length 11 1/4 in
  • Mounting Holes (4) 3/8 in-16
  • Stud Quantity 4
  • Standards CSA Certified, UL Recognized
  • RPM Range 1,101-1,200

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list