!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,PSC,1/3 HP,1075 RPM,115V,42Y,

MOTOR,PSC,1/3 HP,1075 RPM,115V,42Y,

CENTURY

MOTOR,PSC,1/3 HP,1075 RPM,115V,42Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/3 HP,1075 RPM,115V,42Y,

MOTOR,PSC,1/3 HP,1075 RPM,115V,42Y,

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $393.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSBL6530
  • Mfr. Model # BL6530
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP1/3
  • No. of Speeds3
  • Full Load Amps6.03 A
  • Usable @ 208VNot Usable @ 208V
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Lead Length28 in
  • Motor Mounting TypeRing
  • Number of Shafts1
  • Shaft Length4 11/16 in
  • Motor Shaft DesignFlat
  • Length Less Shaft5 3/16 in
  • Body Dia.5 in
  • Weight11 lb
  • Mounting Stud LocationShaft End
  • Ring to Ring Center4 13/16 in
  • StandardsCSA Certified, UL Recognized
  • IncludesBelly Band, Resilient Mounting Ring
  • Voltage Compatibility115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,075 RPM
  • Voltage 115V AC
  • Frame 42Y
  • Usable @ 200V Not Usable @ 200V
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position Horizontal
  • Shaft Dia. 1/2 in
  • Motor Bearings Sleeve
  • Overall Length 9 5/16 in
  • Mounting Holes #4
  • Stud Quantity 4
  • Mounting Stud Pattern 3 1/8 in x 3 1/8 in
  • Stud Size #8-32
  • Resilient Ring Dia. 2 1/4 in
  • Capacitor Required 2MDV9
  • RPM Range 1,001 to 1,100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list