!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FARM-DUTY, MOTORS, CAPACITOR START

FARM-DUTY, MOTORS, CAPACITOR START

DAYTON

FARM-DUTY, MOTORS, CAPACITOR START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FARM-DUTY, MOTORS, CAPACITOR START

FARM-DUTY, MOTORS, CAPACITOR START

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $507.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD1EJR4
  • Mfr. Model # 1EJR4BG
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.15 lbs

Product Details

3-Phase farm duty totally enclosed fan-cooled motors. Gasketed conduit box and shaft slinger provide added protection against moisture, dust and dirt. For use in driving augers, air compressors, conveyors, pumps and other farm equipment where 3-phase powe

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor ApplicationFarm Duty
  • PhaseThree
  • HP1/2
  • No. of Speeds1
  • Full Load Amps2.1-1.90/1.00
  • Hz60/50
  • Motor Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeRigid Base
  • Motor Frame MaterialRolled Steel
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • Overall Length11 11/16 in
  • Nominal Efficiency78.5 %
  • IncludesShaft Slinger, Gasketed Conduit Box, Shaft Key
  • Item - Farm Duty Motors General Purpose Farm Duty Motor
  • Motor Sub Application General Purpose Farm
  • Motor Design 3-Phase
  • Nameplate RPM 1,765
  • Voltage 208-230/460V AC
  • Frame 56
  • Motor Service Factor 1.25
  • Ins. Class F
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position All Angle
  • Finish Green
  • Shaft Length 1 7/8 in
  • Motor Bearings Ball
  • Length Less Shaft 9 13/16 in
  • Standards UL Recognized (E47479), CSA Certified (258525)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list