!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR CONDENS FAN,1-1/2,850RPM,60HZ

MOTOR CONDENS FAN,1-1/2,850RPM,60HZ

DAYTON

MOTOR CONDENS FAN,1-1/2,850RPM,60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR CONDENS FAN,1-1/2,850RPM,60HZ

MOTOR CONDENS FAN,1-1/2,850RPM,60HZ

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,189.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24PR73
  • Mfr. Model # 24PR73
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM850
  • Voltage208-230/460V AC
  • Motor BearingsBall
  • Motor Thermal ProtectionT-Stat
  • Shaft Dia.5/8 in
  • Motor Design3-Phase
  • Motor Mounting PositionVertical Shaft Up
  • PhaseThree
  • Motor Sub ApplicationCondenser Fan
  • ApplicationCommercial Air Conditioners
  • DutyContinuous
  • Hz60
  • Ins. ClassF
  • Motor Service Factor1.15
  • Motor Shaft RotationCW/CCW
  • StandardsUL E47479, CSA 191252
  • HP 1 1/2
  • No. of Speeds 1
  • Frame 56YZ
  • Max. Ambient Temp. 60 Degrees C
  • Overall Length 15 3/4 in
  • Length Less Shaft 12 1/4 in
  • Motor Mounting Type Band
  • Motor Enclosure Design Open Air-Over
  • Motor Application HVAC/R
  • Shaft Length 3 1/8 in
  • Body Dia. 5 5/8 in
  • Features Inverter Duty Windings
  • Full Load Amps 7.2-7.2/3.6
  • Lead Length 6 in
  • Motor Shaft Design Flat
  • Nominal Efficiency 74 %
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list