MOTOR BLOWER 1/3 HP 208-230V
MOTOR BLOWER 1/3 HP 208-230V
CENTURY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Residential duty direct-drive blower motor. Standard efficiency. 1/4 HP, 208 - 230 V, 3.1 amps. Capacitor required.
Technical Specs
Item Direct Drive Blower Motor
Phase Single
HP 1/3
No. of Speeds 3
Full Load Amps 2.1 A
Usable @ 208V Usable @ 208V
Motor Thermal Protection Auto
Motor Service Factor 1
Motor Shaft Rotation CW/CCW
Lead Length 26 in
Motor Mounting Type Ring
Number of Shafts 1
Shaft Dia. 1/2 in
Motor Bearings Sleeve
Overall Length 9 3/8 in
Mounting Holes (4) #8-32
Weight 13 lb
Bolt Circle Dia. 5 1/8 in
Ring to Ring Center 4 15/16 in
Standards CSA Certified, UL Recognized
Includes Belly Band, Resilient Mounting Ring
Voltage Compatibility 115/208 to 230V AC, 200 to 230V AC, 208 to 220/440V AC, 208 to 230/277V AC, 208 to 230/440V AC, 208 to 230/460V AC, 208 to 230V AC, 208 to 240V AC
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Nameplate RPM 1,075 RPM
Voltage 208 to 230V AC
Frame 48
Usable @ 200V Not Usable @ 200V
Hz 60 Hz
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Motor Enclosure Design Open Air-Over
Motor Mounting Position Horizontal
Motor Frame Material Steel
Shaft Length 4 1/2 in
Motor Shaft Design Flat
Length Less Shaft 5 3/8 in
Body Dia. 5 5/8 in
Mounting Stud Pattern 3 5/8 in x 3 5/8 in
Stud Size #8-32
Resilient Ring Dia. 2 1/4 in
Capacitor Required 2MDV4
RPM Range 1,001 to 1,100
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$254.38
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$159.02
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ EACH
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.07
/ EACH