MOTOR BLOWER 1/2 HP 115V
MOTOR BLOWER 1/2 HP 115V
CENTURY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Residential duty direct-drive blower motor. Standard efficiency. 1/2 HP, 115 V, 9.0 amps. Capacitor required.
Technical Specs
- ItemDirect Drive Blower Motor
- PhaseSingle
- HP1/2
- No. of Speeds3
- Full Load Amps7 A
- Usable @ 208VNot Usable @ 208V
- Motor Thermal ProtectionAuto
- Motor Service Factor1
- Motor Shaft RotationCW/CCW
- Lead Length26 in
- Motor Mounting TypeRing
- Number of Shafts1
- Shaft Dia.1/2 in
- Motor BearingsSleeve
- Overall Length10 in
- Mounting Holes(4) #8-32
- Weight15 lb
- Bolt Circle Dia.5 1/8 in
- Ring to Ring Center5 9/16 in
- StandardsCSA Certified, UL Recognized
- IncludesResilient Mounting Ring
- Voltage Compatibility115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Sub Application Direct Drive Fan/Blower
- Motor Design Permanent Split Capacitor
- Nameplate RPM 1,075 RPM
- Voltage 115V AC
- Frame 48
- Usable @ 200V Not Usable @ 200V
- Hz 60 Hz
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Motor Enclosure Design Open Air-Over
- Motor Mounting Position Horizontal
- Motor Frame Material Steel
- Shaft Length 4 1/2 in
- Motor Shaft Design Flat
- Length Less Shaft 6 in
- Body Dia. 5 5/8 in
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Stud Size #8-32
- Resilient Ring Dia. 2 1/4 in
- Capacitor Required 2MDV7
- RPM Range 1,001 to 1,100
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.07
/ EACH