!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAW ARBOR MOTOR, 3-PHASE, 3 HP, 3,500 NAMEPLATE RPM, 208-230/460 V AC, 80S FRAME, CCWSE

SAW ARBOR MOTOR, 3-PHASE, 3 HP, 3,500 NAMEPLATE RPM, 208-230/460 V AC, 80S FRAME, CCWSE

WEG

SAW ARBOR MOTOR, 3-PHASE, 3 HP, 3,500 NAMEPLATE RPM, 208-230/460 V AC, 80S FRAME, CCWSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAW ARBOR MOTOR, 3-PHASE, 3 HP, 3,500 NAMEPLATE RPM, 208-230/460 V AC, 80S FRAME, CCWSE

SAW ARBOR MOTOR, 3-PHASE, 3 HP, 3,500 NAMEPLATE RPM, 208-230/460 V AC, 80S FRAME, CCWSE

WEG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,598.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GCH4
  • Mfr. Model # 00336ES3ESA80SR
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • ItemPower Tool Motor
  • Motor Sub ApplicationSaw Arbor
  • Motor Design3-Phase
  • Nameplate RPM3,500 RPM
  • Voltage208-230/460V AC
  • Frame80S
  • Usable @ 200VNot Usable at 200V
  • Motor Service Factor1
  • Ins. ClassF
  • Duty CycleContinuous
  • Motor Enclosure DesignTotally Enclosed Air Over
  • Motor Mounting PositionHorizontal
  • Number of Shafts1
  • Shaft Length2 1/2 in
  • Conduit Box PositionF1
  • Motor BearingsBall
  • Length Less Shaft16 in
  • Nominal Efficiency0.805
  • IncludesTerminal Box
  • Motor Application Power Tool
  • Phase Three
  • HP 3 hp
  • No. of Speeds 1
  • Full Load Amps 9.5-8.6/4.3 A
  • Usable @ 208V Usable at 208V
  • Hz 60 Hz
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Rigid Base
  • Motor Frame Material Cast Iron
  • Shaft Dia. 1 3/16 in
  • Motor Shaft Design Keyed
  • Conduit Box Location Exterior
  • Overall Length 18 1/2 in
  • On/Off Switch On/Off Switch Not Included
  • Standards CE, CSA Certified (LR50.962-9/13/14), UL Recognized (E104590)
  • Manufacturers Warranty Length 1.5 yr
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list