MOTOR,3/4HP,D/D BLOWER
MOTOR,3/4HP,D/D BLOWER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
PSC Direct-Drive Blower/Fan Motors, 3/4 HP, Permanent Split Capacitor, Continuous Air-over Duty
Technical Specs
- ItemDirect Drive Blower Motor
- Nameplate RPM1,625 RPM
- Voltage208-230V AC
- Frame48YZ
- Shaft Dia.1/2 in
- Motor Thermal ProtectionAuto
- Max. Ambient Temp.40 Degrees C
- IncludesKit - 2 1/2 in Conversion
- Length Less Shaft6 7/16 in
- Motor Sub ApplicationDirect Drive
- Motor Mounting PositionAll Angle
- Motor Service Factor1
- Body Dia.5 5/8 in
- Duty CycleContinuous
- Motor Shaft DesignDouble Flat
- Number of Shafts3
- StandardsCSA Certified (258501), UL Recognized (E37403)
- HP 3/4 hp
- No. of Speeds 3
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Ring/Stud
- Shaft Length 6 in
- Motor Bearings Sleeve
- Full Load Amps 4.4 to 4.2 A
- Overall Length 12 7/16 in
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air Over
- Phase Single
- Ins. Class B
- Bolt Circle Dia. 5 1/8 in
- Hz 60 Hz
- Nominal Efficiency 0.667
- Ring to Ring Center 5 15/16 in
- Country of Origin China
(subject to change)
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.62
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH