MOTOR,3/4HP,D/D BLOWER
MOTOR,3/4HP,D/D BLOWER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
PSC Direct-Drive Blower/Fan Motors, 3/4 HP, Permanent Split Capacitor, Continuous Air-over Duty
Technical Specs
- ItemDirect Drive Blower Motor
- PhaseSingle
- HP3/4
- No. of Speeds3
- Full Load Amps8.8 A
- Motor Thermal ProtectionAuto
- Motor Service Factor1
- Motor Shaft RotationCW/CCW
- Duty CycleContinuous
- Motor Mounting TypeRing, Stud
- Number of Shafts3
- Shaft Length6 in
- Motor Shaft DesignDouble-Flat
- Length Less Shaft6 11/16 in
- Mounting Stud Pattern3 5/8 in x 3 5/8 in
- Ring to Ring Center6 1/4 in
- StandardsCSA Certification (258501), UL Recognition (E37403)
- IncludesKit for 2.5 in Hub Ring Assembly
- Voltage Compatibility115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Sub Application Direct Drive
- Motor Design Permanent Split Capacitor
- Nameplate RPM 1,625 RPM
- Voltage 115V AC
- Frame 48YZ
- Hz 60 Hz
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Motor Enclosure Design Open Air-Over
- Motor Mounting Position All Angle
- Shaft Dia. 1/2 in
- Motor Bearings Sleeve
- Overall Length 12 11/16 in
- Body Dia. 5 5/8 in
- Bolt Circle Dia. 5 1/8 in
- Resilient Ring Dia. 2 1/4 in
- Capacitor Required 2MDV9
- RPM Range 1,601 to 1,700
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$516.92
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.61
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.07
/ EACH