JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1 HP, 1,725 NAMEPLATE RPM, CW/CCW, 1
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1 HP, 1,725 NAMEPLATE RPM, CW/CCW, 1
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
3-Phase open drip proof jet pump motor, 1 HP, 1,725 RPM, 208-230/460 voltage, face mount.
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignOpen Drip Proof
- Frame56J
- Motor Shaft RotationCW/CCW
- Nameplate RPM1,725 RPM
- Hz60 Hz
- Motor Efficiency GroupStandard Efficiency (IE1)
- Ins. ClassB
- Motor ApplicationPump
- No. of Speeds1
- Shaft Length2 3/8 in
- Voltage208-230/460V AC
- Max. Ambient Temp.40 Degrees C
- Height6 7/16 in
- Length Less Shaft8 7/8 in
- Motor Service Factor1.15
- Nominal Efficiency0.785
- Overall Length11 1/4 in
- Starter RequiredStarter Not Required
- Usable @ 200VNot Usable at 200V
- Bolt Circle Dia.4 1/2 in
- Motor Design 3-Phase
- HP 1 hp
- Motor Mounting Type Face
- Phase Three
- Full Load Amps 3.6-3.8/1.9 A
- Motor Frame Material Steel
- Motor Mounting Position All Angle
- Motor Thermal Protection None
- Motor Sub Application Jet Pump
- Shaft Dia. 5/8 in
- Standards CSA Certified, UL Recognized
- Weight 27 lb
- Includes Gasketed Conduit Box, Shaft Slinger
- Body Dia. 6.42 in
- Motor Bearings Ball
- Motor Shaft Design Threaded
- Number of Wires 1
- Shaft Material Stainless Steel
- Stator Type 3-Phase
- Usable @ 208V Usable at 208V
- Duty Cycle Continuous
- Country of Origin Mexico
(subject to change)
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH