!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR 1 HP FOR BLOWER

MOTOR 1 HP FOR BLOWER

DAYTON

MOTOR 1 HP FOR BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR 1 HP FOR BLOWER

MOTOR 1 HP FOR BLOWER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3LU89
  • Mfr. Model # 3LU89
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 17
  • Shipping Weight 21.95 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP1
  • No. of Speeds3
  • Full Load Amps10.0 A
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Duty CycleContinuous
  • Motor Mounting TypeRing, Stud
  • Number of Shafts3
  • Shaft Length6 in
  • Motor Shaft DesignDouble-Flat
  • Length Less Shaft7 3/16 in
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Ring to Ring Center6 3/4 in
  • Nominal Efficiency69.5 %
  • Capacitor Required2MDW3
  • RPM Range1,601 to 1,700
  • Motor Sub Application Direct Drive
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,625 RPM
  • Voltage 115V AC
  • Frame 48YZ
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Shaft Dia. 1/2 in
  • Motor Bearings Ball
  • Overall Length 13 3/16 in
  • Body Dia. 5 5/8 in
  • Bolt Circle Dia. 5 1/8 in
  • Resilient Ring Dia. 2 1/4 in
  • Standards CSA Certified (258501), UL Component Recognition (E37403)
  • Includes Split Ring Conversion Kit
  • Voltage Compatibility 115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list