JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1 HP, 3,450 NAMEPLATE RPM, 115/208-230 V AC, 1
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1 HP, 3,450 NAMEPLATE RPM, 115/208-230 V AC, 1
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Jet Pump Motor,Capacitor-Start,1 HP,Nameplate RPM 3,450,Voltage 115/230,1 Phase,Frame 56C,Open Dripproof,Full Load Amps 12.0/6.0,60 Hz,Mounting Face,Thermal Protection Auto,Insulation Class B,Service Factor 1.40,Ball Bearings,Max. Ambient Temp. 40 Degrees
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignOpen Drip Proof
- Frame56C
- Motor Shaft RotationCW/CCW
- Nameplate RPM3,450 RPM
- Hz60 Hz
- Motor Mounting PositionHorizontal/Vertical Shaft Down
- Motor Thermal ProtectionAuto
- Motor Sub ApplicationJet Pump
- Shaft Length1 7/8 in
- Voltage115/208-230V AC
- IncludesDrip Cover Kit for Vertical Mounting, Shaft Key, Water Slinger
- Motor BearingsBall
- Motor Shaft DesignKeyed
- Stator TypeCapacitor-Start
- Motor Design Capacitor-Start
- HP 1 hp
- Motor Mounting Type Face
- Phase Single
- Full Load Amps 12.8/6.7-6.4 A
- Motor Efficiency Group Standard Efficiency (IE1)
- Ins. Class B
- Motor Application Pump
- Shaft Dia. 5/8 in
- Standards CSA Certified (701848 and 225293), UL Recognized (E47479)
- Max. Ambient Temp. 40 Degrees C
- Body Dia. 5.6 in
- Motor Service Factor 1.4
- Nominal Efficiency 0.731
- Finish Grey
- Country of Origin China
(subject to change)
Alternate Products
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$390.98
/ EACH
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$524.45
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH