MOTOR 1/3HP D/D BLOWER
MOTOR 1/3HP D/D BLOWER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Quick reversing plug. Capacitor and mounting hardware available separately. Capacitor mounting holes in shell.
Technical Specs
- ItemDirect Drive Blower Motor
- PhaseSingle
- HP1/3
- No. of Speeds3
- Full Load Amps5 A
- Motor Thermal ProtectionAuto
- Motor Service Factor1
- Motor Shaft RotationCW/CCW
- Duty CycleContinuous
- Motor Mounting TypeStud
- Number of Shafts3
- Shaft Length4 in
- Motor Shaft DesignFlat
- Length Less Shaft5 11/16 in
- Bolt Circle Dia.5 1/8 in
- Ring to Ring Center5 1/4 in
- Nominal Efficiency61.2 %
- Capacitor Required2MDV4
- RPM Range1,001 to 1,100
- Motor Sub Application Direct Drive
- Motor Design Permanent Split Capacitor
- Nameplate RPM 1,075 RPM
- Voltage 115V AC
- Frame 48YZ
- Hz 60 Hz
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Motor Enclosure Design Open Air-Over
- Motor Mounting Position All Angle
- Shaft Dia. 1/2 in
- Motor Bearings Sleeve
- Overall Length 9 11/16 in
- Body Dia. 5 5/8 in
- Stud Size #8-32 x 1 5/8 in
- Resilient Ring Dia. 2 1/4 in
- Standards CSA Certified (258501), UL Recognized (E37403)
- Includes Split Rings to Increase Ring Diameter to 2 1/2 in
- Voltage Compatibility 115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$255.57
/ EACH
-
CENTURY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$246.81
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.97
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.74
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.07
/ EACH