!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, RING MOUNT, 1/3 HP, 230 V AC, AUTO

DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, RING MOUNT, 1/3 HP, 230 V AC, AUTO

MARATHON MOTORS

DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, RING MOUNT, 1/3 HP, 230 V AC, AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, RING MOUNT, 1/3 HP, 230 V AC, AUTO

DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, RING MOUNT, 1/3 HP, 230 V AC, AUTO

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32PF58
  • Mfr. Model # 048A8O183
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Nameplate RPM825
  • Voltage230V AC
  • Frame48Y
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Overall Length12 1/4 in
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignOpen Air-Over
  • PhaseSingle
  • Motor Service Factor1
  • Body Dia.5 11/16 in
  • Capacitor Required2MDV4
  • Hz60 Hz
  • Manufacturers Warranty Length1 yr
  • Motor Shaft DesignFlat
  • Mounting Stud Pattern3-5/8 in x 3-5/8 in
  • Number of Shafts1
  • Ring to Ring Center6 3/8 in
  • Stud Size#8-32
  • Usable @ 208VNo
  • HP 1/3
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Ring
  • Shaft Length 5 1/2 in
  • Motor Bearings Ball
  • Full Load Amps 2.8 A
  • Length Less Shaft 6 11/16 in
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Application HVAC/R
  • Ins. Class B
  • Bolt Circle Dia. 5 1/8 in
  • Duty Cycle Continuous
  • Lead Length 30 in
  • Motor Frame Material Steel
  • Mounting Stud Location Both Ends
  • Nominal Efficiency 0.58 %
  • Resilient Ring Dia. 2 1/4 in
  • Standards CSA (LR2025), UL (E6312)
  • Usable @ 200V No
  • Weight 17 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list