!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

DAYTON

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $269.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5K657
  • Mfr. Model # 5K657BG
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 9
  • Shipping Weight 20.0 lbs

Product Details

Single compartment design with locked shaft end ball bearings. NEMA 56C frame has carbon steel shaft: NEMA 56J frame has stainless steel shaft. Typical uses include jet pump water systems, centrifugal pumps and other applications requiring NEMA 56C or 56J

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignOpen Drip Proof
  • Frame56C
  • Motor Shaft RotationCCWSE
  • Nameplate RPM3,450 RPM
  • Hz60 Hz
  • Motor Mounting PositionHorizontal/Vertical Shaft Down
  • Motor Thermal ProtectionAuto
  • Motor Sub ApplicationJet Pump
  • Shaft Length1 7/8 in
  • Voltage115/230V AC
  • IncludesDrip Cover Kit for Vertical Mounting, Shaft Key
  • Motor BearingsBall
  • Motor Shaft DesignKeyed
  • Stator TypeCapacitor-Start
  • Motor Design Capacitor-Start
  • HP 1/2 hp
  • Motor Mounting Type Face
  • Phase Single
  • Full Load Amps 7.7/3.8 A
  • Motor Efficiency Group Standard Efficiency (IE1)
  • Ins. Class B
  • Motor Application Pump
  • Shaft Dia. 5/8 in
  • Standards CSA Certified (701848 and 225293), UL Recognized (E47479)
  • Max. Ambient Temp. 40 Degrees C
  • Body Dia. 5.6 in
  • Motor Service Factor 1.6
  • Nominal Efficiency 0.578
  • Finish Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list