!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,1/2 HP,1075 RPM,48Y,115V

MOTOR,1/2 HP,1075 RPM,48Y,115V

MARATHON MOTORS

MOTOR,1/2 HP,1075 RPM,48Y,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/2 HP,1075 RPM,48Y,115V

MOTOR,1/2 HP,1075 RPM,48Y,115V

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32PF57
  • Mfr. Model # 048A11O1674
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Motor DesignPermanent Split Capacitor
  • Nameplate RPM1,075
  • Voltage115V AC
  • Frame48Y
  • Usable @ 200VNo
  • Hz60 Hz
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Lead Length30 in
  • Motor Mounting TypeStud
  • Number of Shafts1
  • Shaft Dia.1/2 in
  • Motor BearingsBall
  • Overall Length10 in
  • Body Dia.5 11/16 in
  • Mounting Stud Pattern3-5/8 in x 3-5/8 in
  • Stud Size#10-32
  • Nominal Efficiency0.64 %
  • Capacitor Required2MDV7
  • RPM Range1,001-1,100
  • Motor Application HVAC/R
  • Phase Single
  • HP 1/2
  • No. of Speeds 4
  • Full Load Amps 6.1 A
  • Usable @ 208V No
  • Motor Thermal Protection Auto
  • Motor Service Factor 1
  • Motor Shaft Rotation CW/CCW
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Shaft Length 5 in
  • Motor Shaft Design Flat
  • Length Less Shaft 5 in
  • Weight 15 lb
  • Bolt Circle Dia. 5 1/8 in
  • Resilient Ring Dia. 2 1/4 in
  • Standards CSA (LR2025), UL (E6312)
  • Manufacturers Warranty Length 1 yr
  • Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list