WET PAD, SUPER SCRUBBER, HOOK AND LOOP BACK, YELLOW, 18 IN., MICROFIBRE, PK 6
WET PAD, SUPER SCRUBBER, HOOK AND LOOP BACK, YELLOW, 18 IN., MICROFIBRE, PK 6
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Remove stubborn stains on any surface and crevice including grout lines with this super scrubber wet pad. This 18-inch yellow microfibre pad stays intact through repeated use with cleaning chemicals. Constructed with a hook and loop backing to securely attach the pad to the frame. This item is sold in a pack of six pads.
Technical Specs
Item Mop Head
Mop Connection Type Hook-and-Loop
Overall Depth 5 1/2 in
Colour Yellow
Compatible Manufacturer Part Number 1863893, FGQ56000YL00
Features Double Finished Edge
Includes Handle Handle Not Included
Mop Style Flat
Resistance Properties Chemical-Resistant
Standards REACH
Material Microfibre
Overall Width 18 in
Launderable Launderable
Dry Weight 0.331 oz
Colour Coding System Colour Coded
Chlorine Bleach Safe Chlorine Bleach Safe
Includes Scrubber Scrubber Included
Product Type Wet Mop Pad
Series Hygen
Country of Origin China
(subject to change)
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.88
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.99
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.71
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.57
/ each