!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET/DRY DUST MOP COVER, FOR FLEXI-FRAME, HIGH-PILE, WHITE, MICROFIBRE, 12

WET/DRY DUST MOP COVER, FOR FLEXI-FRAME, HIGH-PILE, WHITE, MICROFIBRE, 12

RUBBERMAID

WET/DRY DUST MOP COVER, FOR FLEXI-FRAME, HIGH-PILE, WHITE, MICROFIBRE, 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET/DRY DUST MOP COVER, FOR FLEXI-FRAME, HIGH-PILE, WHITE, MICROFIBRE, 12

WET/DRY DUST MOP COVER, FOR FLEXI-FRAME, HIGH-PILE, WHITE, MICROFIBRE, 12

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.24 / each

EHC: EHC :
Min Qty 12 = $398.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ861-00WH
  • Mfr. Model # FGQ86100WH00
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Collect and trap dust and dirt with this Flexi-Frame high-pile cover. This white reusable microfibre pad may be used wet or dry and stays intact through multiple washes. This item is must be purchased in multiples of 12 units.

Technical Specs

  • ItemMop Head
  • Mop Connection TypeTabs/Pockets
  • Overall Depth5 7/8 in
  • ColourWhite
  • Compatible Manufacturer Part NumberQ85500
  • FeaturesReduces Floor Hazing
  • Includes HandleHandle Not Included
  • Product TypeWet Mop Head
  • SeriesHygen
  • Material Microfibre
  • Overall Width 8 7/8 in
  • Launderable Launderable
  • Dry Weight 0.181 oz
  • Colour Coding System Colour Coded
  • Chlorine Bleach Safe Chlorine Bleach Safe
  • Mop Style Flat
  • Resistance Properties Chemical-Resistant
  • Standards REACH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list