!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D

RUBBERMAID

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CCW9
  • Mfr. Model # FGQ41000GR00
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This green Hygen series mop head is made of microfibre, is colour coded, is resistant to chemicals, along with a hook-and-loop. It also features zig-zag design. Plus it is compatible with manufacturer model/part number(s) 1863893, FGQ56000YL00. This mop head includes a scrubber and meets the standards for REACH.

Technical Specs

  • ItemMop Head
  • Mop Connection TypeHook-and-Loop
  • Overall Depth5 in
  • ColourGreen
  • Mop End TypeLoop
  • Colour Coding SystemColour Coded
  • Chlorine Bleach SafeChlorine Bleach Safe
  • Includes ScrubberScrubber Included
  • Product TypeWet Mop Pad
  • SeriesHygen
  • Material Microfibre
  • Overall Width 18 in
  • Launderable Launderable
  • Dry Weight 0.2 oz
  • Compatible Manufacturer Part Number 1863893, FGQ56000YL00
  • Features Zig-Zag Design
  • Includes Handle Handle Not Included
  • Mop Style Flat
  • Resistance Properties Chemical-Resistant
  • Standards REACH
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list