!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, GREEN, LAUNDERABLE, 10 PK

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, GREEN, LAUNDERABLE, 10 PK

3M

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, GREEN, LAUNDERABLE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, GREEN, LAUNDERABLE, 10 PK

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, GREEN, LAUNDERABLE, 10 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.31 / PKG of 4

EHC: EHC :
Min Qty 40 = $3,212.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 40 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFESC18CCG
  • Mfr. Model # F-ESC-18CCG
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Product Details

This green mop head is made of microfibre, is colour coded, and has a hook-and-loop connection. It also features retains 96% of shape over time. Plus it is compatible with manufacturer model/part number(s) 55593. This mop head includes polypropylene scrub stripes, scrubber.

Technical Specs

  • ItemMop Head
  • Mop Connection TypeHook-and-Loop
  • Overall Depth5 in
  • ColourGreen
  • Includes Wet Mop TailbandTailband Not Included
  • IncludesPolypropylene Scrub Stripes
  • FeaturesRetains 96% of Shape Over Time
  • Includes HandleHandle Not Included
  • Mop StyleFlat
  • Material Microfibre
  • Overall Width 18 in
  • Launderable Launderable
  • Dry Weight 4 oz
  • Compatible Manufacturer Part Number 55593
  • Colour Coding System Colour Coded
  • Chlorine Bleach Safe Chlorine Bleach Safe
  • Includes Scrubber Scrubber Included
  • Product Type Flat Mop Pad
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list