!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 6 IN D

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 6 IN D

RUBBERMAID

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 6 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 6 IN D

MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 6 IN D

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CCX3
  • Mfr. Model # FGQ41600BL00
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This blue Hygen series mop head is made of microfibre, is colour coded, is resistant to chemicals, along with a hook-and-loop. It also features inner layers hold enough solution to clean 250 sq ft, double finished edges and coloured edge tape, zig-zag design. Plus it is compatible with manufacturer model/part number(s) 1863893, FGQ56000YL00. This mop head includes a scrubber and meets the standards for REACH, and a 24-ounce capacity.

Technical Specs

  • ItemMop Head
  • Mop Connection TypeHook-and-Loop
  • Overall Depth6 in
  • ColourBlue
  • Mop End TypeLoop
  • Colour Coding SystemColour Coded
  • Capacity24 oz
  • Includes HandleHandle Not Included
  • Mop StyleFlat
  • Resistance PropertiesChemical-Resistant
  • StandardsREACH
  • Material Microfibre
  • Overall Width 18 in
  • Launderable Launderable
  • Dry Weight 0.55 oz
  • Compatible Manufacturer Part Number 1863893, FGQ56000YL00
  • Features Inner Layers Hold Enough Solution to Clean 250 sq ft, Double Finished Edges and Coloured Edge Tape, Zig-Zag Design
  • Chlorine Bleach Safe Chlorine Bleach Safe
  • Includes Scrubber Scrubber Included
  • Product Type Wet Mop Pad
  • Series Hygen
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list