MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, BLUE, LAUNDERABLE
MOP PAD, MICROFIBRE, HOOK-AND-LOOP CONNECTION, 18 IN W, 5 IN D, BLUE, LAUNDERABLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue mop head is made of microfibre, is not colour coded, and has a hook-and-loop connection. This mop head includes a wet mop tailband.
Technical Specs
- ItemMop Head
- Mop Connection TypeHook-and-Loop
- Overall Depth5 1/4 in
- ColourBlue
- Mop End TypeCut
- Wet Mop Tailband Size2 in
- Includes HandleHandle Not Included
- Product TypeWet Mop Head
- Material Microfibre
- Overall Width 18 in
- Launderable Launderable
- Dry Weight 2 oz
- Includes Wet Mop Tailband Tailband Included
- Colour Coding System Not Colour Coded
- Mop Style Flat
- Country of Origin China
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.39
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.47
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.06
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.24
/ each