MOP MICROFIBER WET 18IN
MOP MICROFIBER WET 18IN
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
18 in. microfiber wet pad. Colour: Blue. Dense, durable microfibers to penetrate ink surface pores. Holds up to 6 times its weight in water making it more absorbent than traditional mops.
Technical Specs
Item Mop Pad
Mop Connection Type Quick Change
Overall Depth 5 in
Colour Blue
Mop End Type Loop
Compatible Grainger Part Number Not Applicable
Wet Mop Tailband Size 2 in
Connection Thread Type Not Applicable
Mop Style Flat
Material Microfiber
Overall Width 18 in
Launderable Yes
Dry Weight 16 oz
Includes Wet Mop Tailband Yes
Compatible Manufacturer Part Number Not Applicable
Colour Coding System No
Includes Handle No
Product Type Wet Mop Head
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.90
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.92
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.92
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.43
/ EACH