!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP KIT,16 IN W,WHITE

MOP KIT,16 IN W,WHITE

ABILITY ONE

MOP KIT,16 IN W,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP KIT,16 IN W,WHITE

MOP KIT,16 IN W,WHITE

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31UG17
  • Mfr. Model # 7920-01-574-8718
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

MOP KIT, HOOK-AND-LOOP CONNECTION, 16 IN MOP HEAD W, 5 IN MOP HEAD D, GREEN, ALUMINUM

Technical Specs

  • ItemMop Kit
  • Mop Connection TypeHook-and-Loop
  • Handle MaterialAluminum
  • Mop Head Depth5 in
  • Mop Head ColourWhite
  • Includes ReservoirYes
  • Dry Weight21 oz
  • Frame Depth5 in
  • SeriesSkilcraft
  • Colour Coding SystemNo
  • Frame MaterialAluminum
  • Maximum Handle Length60 in
  • Mop StyleFlat
  • Product Type Flat Mop
  • Mop Head Material Microfiber
  • Mop Head Width 16 in
  • Launderable Yes
  • Handle Colour Green
  • Reservoir Capacity 11.5 oz
  • Includes Wet Mop Tailband No
  • Frame Width 16 in
  • Includes Pad Holder, Tool
  • Features Handle Dispenses Cleaning Solution From Bottle, Adjustable Handle
  • Includes Handle Yes
  • Minimum Handle Length 38 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list