!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP KIT, 12 IN MOP HEAD W, 6 IN MOP HEAD D, GREY, POLYESTER, WHITE

MOP KIT, 12 IN MOP HEAD W, 6 IN MOP HEAD D, GREY, POLYESTER, WHITE

ABILITY ONE

MOP KIT, 12 IN MOP HEAD W, 6 IN MOP HEAD D, GREY, POLYESTER, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP KIT, 12 IN MOP HEAD W, 6 IN MOP HEAD D, GREY, POLYESTER, WHITE

MOP KIT, 12 IN MOP HEAD W, 6 IN MOP HEAD D, GREY, POLYESTER, WHITE

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LG69
  • Mfr. Model # 7920-00-490-6046
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This white mop kit is made of polyester, is not colour coded, has a screw on connection, along with a screw on connection. It also features for scrubbing painted or unpainted aircraft exteriors, concave, swivel-type applicator head. Plus it is compatible with manufacturer model/part number(s) 1047JAIL. This mop kit includes 10 replacement pads per package, two non-abrasive polyester polishing pads, two non-abrasive white cleaning pads, and a handle.

Technical Specs

  • ItemMop Kit
  • Mop Connection TypeScrew On
  • Mop Head Width12 in
  • LaunderableNot Launderable
  • Handle ColourGrey
  • Dry Weight10 oz
  • Compatible Manufacturer Part Number1047JAIL
  • Frame Width12 in
  • Colour Coding SystemNot Colour Coded
  • Handle Connection TypeScrew On
  • Product Type Wet Mop
  • Mop Head Material Polyester
  • Mop Head Depth 6 in
  • Mop Head Colour White
  • Includes Reservoir Reservoir Not Included
  • Includes Wet Mop Tailband Tailband Not Included
  • Frame Depth 6 in
  • Includes (10) Replacement Pads Per Package, (2) Non-Abrasive Polyester Polishing Pads, (2) Non-Abrasive White Cleaning Pads
  • Features For Scrubbing Painted or Unpainted Aircraft Exteriors, Concave, Swivel-Type Applicator Head
  • Includes Handle Handle Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list