!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP HANDLE, YELLOW, STEEL, COMPATIBLE WITH 124T16/2FTT7/3CCY4

MOP HANDLE, YELLOW, STEEL, COMPATIBLE WITH 124T16/2FTT7/3CCY4

RUBBERMAID

MOP HANDLE, YELLOW, STEEL, COMPATIBLE WITH 124T16/2FTT7/3CCY4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP HANDLE, YELLOW, STEEL, COMPATIBLE WITH 124T16/2FTT7/3CCY4

MOP HANDLE, YELLOW, STEEL, COMPATIBLE WITH 124T16/2FTT7/3CCY4

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.01 / each

EHC: EHC :
Min Qty 6 = $144.06

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ749
  • Mfr. Model # FGQ74900YL00
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This mop handle is made of steel, is resistant to corrosion, along with a push in connection. It also features lightweight, hanging hook. Plus it is compatible with manufacturer model/part number(s) FGQ40800GR00, FGQ40900BL00, FGQ55900BK00.

Technical Specs

  • ItemMop Handle
  • Handle Length52 in
  • Handle ColourYellow
  • FeaturesLightweight, Hanging Hook
  • Resistance PropertiesCorrosion-Resistant
  • Connection Type Push In
  • Material Steel
  • Compatible Manufacturer Part Number FGQ40800GR00, FGQ40900BL00, FGQ55900BK00
  • Product Type Mop Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list