DUST MOP FRAME & HANDLE, 48 X 5 IN FRAME/60 IN HANDLE, STEEL/HARDWOOD
DUST MOP FRAME & HANDLE, 48 X 5 IN FRAME/60 IN HANDLE, STEEL/HARDWOOD
ATLAS GRAHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keeping your workspace clean has never been easier with this collapsible dust mop frame with handle. With a steel breakaway frame that measures 48 x 5 inches, it pairs perfectly with 5 x 18-inch slip-on or tie-on mops. Includes a hardwood handle that measures 60-inches.
Technical Specs
Item Mop Frame and Handle
Handle Connection Type Bolt on
Handle Length 60 in
Handle Colour Brown
Maximum Length 60 in
Handle Style Bolt on
Acid Resistant No
Chemical Resistant No
FDA Compliant No
Includes Mop Frame and Handle
Tool Type Dust Mop Frame and handle
Handle Material Wood
Handle Diameter 1 in
Handle Tip Material Metal
Minimum Length 60 in
Colour Coding System No
Antimicrobial No
Corrosion Resistant No
For Product Type Dust Mop Frame and handle
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.74
/ each