MOP COMBO SIDE PRESS WAVE BREAK
MOP COMBO SIDE PRESS WAVE BREAK
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
WaveBrake(r) Combo Side Press, Capacity 35 qt., Colour Yellow, Caster Type 3 In. Nonmarking, Material Polypropylene, Shape Rectangular, Bucket/Pail Height 36-1/2 In., Bucket/Pail Length 20-7/64 In., Bucket/Pail Width 15-45/64 In.
Technical Specs
Item WaveBrake(R) Combo Side Press
Capacity 35 qt.
Wringer Material Polypropylene
Colour Coding System Yes
Includes 3" Nonmarking Casters, Handles, Sink Ledge, and a Pour Spout provide control to ensure a safe and stable emptying process. Wringer guaranteed for 200,000 cycles or 5 years.
Overall Height 36"
Overall Width 16-3/64"
Shape Rectangular
Wringer Type Side Press
Anti-Spill Yes
Caster Type 3" Nonmarking
For Use With String Mop Sizes Ranging from XS - XL
Metal Detectable Yes
Overall Length 23-59/64"
Series WaveBrake(R)
Wringer Colour Yellow
Related Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.70
/ EACH
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$346.52
/ EACH
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$159.09
/ EACH
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$409.24
/ EACH
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.32
/ EACH
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.13
/ EACH
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.08
/ EACH
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.13
/ EACH