WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 24 OZ DRY WT
WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 24 OZ DRY WT
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 24 OZ DRY WT
Technical Specs
- ItemMop Head
- Mop Connection TypeClamp On
- Overall Depth17 1/2 in
- ColourWhite
- Mop End TypeLoop
- Compatible Manufacturer Part NumberFGH226000000
- FeaturesNon-Linting, Non-Fraying Mop For Use In Cleanrooms. Designed For Use In Class 10,000 And Higher Industrial Applications.
- Headband Size5 in
- Mop StyleString
- Product TypeWet Mop Head
- Material Polyester, Rayon
- Overall Width 6 in
- Launderable Launderable
- Dry Weight 24 oz
- Includes Wet Mop Tailband Tailband Included
- Colour Coding System Colour Coded
- Capacity 24 oz
- Includes Handle Handle Not Included
- Ply Count 1
- Series Clean Room
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.60
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.92
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.39
/ EACH