!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BUCKET, PLASTIC, 8¾ GALLON CAPACITY, YELLOW, ANTI-SPILL, PLASTIC

MOP BUCKET, PLASTIC, 8¾ GALLON CAPACITY, YELLOW, ANTI-SPILL, PLASTIC

RUBBERMAID COMMERCIAL PRODUCTS

MOP BUCKET, PLASTIC, 8¾ GALLON CAPACITY, YELLOW, ANTI-SPILL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BUCKET, PLASTIC, 8¾ GALLON CAPACITY, YELLOW, ANTI-SPILL, PLASTIC

MOP BUCKET, PLASTIC, 8¾ GALLON CAPACITY, YELLOW, ANTI-SPILL, PLASTIC

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.07 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG493H10
  • Mfr. Model # 2064914
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Product Details

This yellow WaveBrake series mop bucket is made of plastic and is colour coded. It includes casters, a handle and has a 8 3/4-gallon capacity.

Technical Specs

  • ItemMop Bucket
  • Capacity8 3/4 gal
  • ColourYellow
  • Includes CastersCasters Included
  • Product TypeMop Bucket
  • Overall Depth17 in
  • Overall Width16 in
  • Caster Size3 in
  • Metal DetectableNot Metal Detectable
  • Material Plastic
  • Anti-Spill Anti-Spill
  • Includes Handle Handle Included
  • Includes Bottom Drain Bottom Drain Not Included
  • Shape Oval
  • Overall Length 20 in
  • Bucket Style Single Compartment
  • Colour Coding System Colour Coded
  • Series WaveBrake
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list