!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, YELLOW, INCLUDES HANDLE, INCLUDES CASTERS

MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, YELLOW, INCLUDES HANDLE, INCLUDES CASTERS

GRAINGER

MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, YELLOW, INCLUDES HANDLE, INCLUDES CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, YELLOW, INCLUDES HANDLE, INCLUDES CASTERS

MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, YELLOW, INCLUDES HANDLE, INCLUDES CASTERS

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ2PYH6
  • Mfr. Model # 2PYH6
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 778
  • Shipping Weight 9.15 lbs

Product Details

This yellow mop bucket is made of polypropylene, and is not colour coded. It includes casters, a handle and has a 8 3/4-gallon capacity.

Technical Specs

  • ItemMop Bucket
  • Capacity8 3/4 gal
  • ColourYellow
  • Includes CastersCasters Included
  • Product TypeMop Bucket
  • Overall Depth17 in
  • Overall Width17 in
  • Colour Coding SystemNot Colour Coded
  • Material Polypropylene
  • Anti-Spill Not Anti-Spill
  • Includes Handle Handle Included
  • Includes Bottom Drain Bottom Drain Not Included
  • Shape Rectangular
  • Overall Length 20 in
  • Caster Size 3 in
  • Metal Detectable Metal Detectable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list