MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, BLUE, INCLUDES HANDLE, INCLUDES CASTERS
MOP BUCKET, POLYPROPYLENE, 8¾ GALLON CAPACITY, BLUE, INCLUDES HANDLE, INCLUDES CASTERS
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue mop bucket is made of polypropylene, is not colour coded, is resistant to corrosion. This mop bucket includes casters, a handle and has a 8 3/4-gallon capacity.
Technical Specs
Item Mop Bucket
Capacity 8 3/4 gal
Colour Blue
Includes Casters Casters Included
Product Type Mop Bucket
Overall Depth 17 in
Overall Width 17 in
Caster Size 3 in
Metal Detectable Metal Detectable
Material Polypropylene
Anti-Spill Not Anti-Spill
Includes Handle Handle Included
Includes Bottom Drain Bottom Drain Not Included
Shape Rectangular
Overall Length 20 in
Bucket Style With Pour Spout
Colour Coding System Not Colour Coded
Resistance Properties Corrosion-Resistant
Country of Origin China
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.20
/ each
Related Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.17
/ each