!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BUCKET AND WRINGER,YELLOW,8 3/4 GAL

MOP BUCKET AND WRINGER,YELLOW,8 3/4 GAL

RUBBERMAID

MOP BUCKET AND WRINGER,YELLOW,8 3/4 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BUCKET AND WRINGER,YELLOW,8 3/4 GAL

MOP BUCKET AND WRINGER,YELLOW,8 3/4 GAL

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB7590-88
  • Mfr. Model # FG759088YEL
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 777
  • Shipping Weight 13.38 lbs

Product Details

MOP BUCKET AND WRINGER, FUNNEL, 8¾ GALLON CAPACITY, PLASTIC, YELLOW

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity8 3/4 gal
  • Anti-SpillYes
  • Bucket ColourYellow
  • Wringer MaterialPolypropylene
  • Bucket Diameter20 in
  • Bucket StyleSingle Compartment
  • Caster Size3 in
  • Colour Coding SystemYes
  • For Use WithString Mop
  • Includes Bucket HandleNo
  • Overall Height21 in
  • Overall Width17 in
  • SeriesWaveBrake
  • Wringer ColourYellow
  • Wringer Type Funnel
  • Bucket Material Plastic
  • Includes Bottom Drain No
  • Includes Casters Yes
  • Bucket Depth 24 in
  • Bucket Length 20 in
  • Bucket Width 17 in
  • Caster Type Nonmarking
  • For Mop Size 32 oz
  • Includes Casters, Handles, Pour Spout, Sink Ledge, Wringer
  • Metal Detectable Yes
  • Overall Length 20 in
  • Product Type Mop Bucket and Wringer Combination
  • Shape Oval
  • Wringer Handle Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list