MOP BUCKET AND WRINGER, REVERSE PRESS, 7¾ GALLON CAPACITY, PLASTIC
MOP BUCKET AND WRINGER, REVERSE PRESS, 7¾ GALLON CAPACITY, PLASTIC
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mop bucket and wringer is made of steel, is steel. It includes a bucket handle, and casters plus it has a 7 3/4-gallon capacity.
Technical Specs
- ItemMop Bucket and Wringer
- Capacity7 3/4 gal
- Anti-SpillNot Anti-Spill
- Bucket ColourYellow
- Wringer MaterialPlastic
- Bucket Length23 in
- Bucket Width13 in
- Includes Bucket HandleBucket Handle Included
- Overall Length23 in
- Product TypeMop Bucket and Wringer Combination
- Wringer ColourYellow
- Wringer Type Reverse Press
- Bucket Material Plastic
- Includes Bottom Drain Bottom Drain Not Included
- Includes Casters Casters Included
- Bucket Handle Material Steel
- Bucket Style Single Compartment
- Caster Type Nonmarking
- Overall Height 32 in
- Overall Width 13 in
- Shape Rectangular
- Wringer Handle Material Steel
- Country of Origin United States
(subject to change)
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$361.36
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.69
/ each
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$300.41
/ each
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$394.74
/ each
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.30
/ each
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.50
/ each