!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BUCKET AND WRINGER,ORANGE,SIDE

MOP BUCKET AND WRINGER,ORANGE,SIDE

GRAINGER

MOP BUCKET AND WRINGER,ORANGE,SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BUCKET AND WRINGER,ORANGE,SIDE

MOP BUCKET AND WRINGER,ORANGE,SIDE

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ5CJJ0
  • Mfr. Model # 5CJJ0
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 778
  • Shipping Weight 17.77 lbs

Product Details

MOP BUCKET AND WRINGER, SIDE PRESS, 8¾ GALLON CAPACITY, PLASTIC, ORANGE, SIDE PRESS

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity8 3/4 gal
  • Anti-SpillNo
  • Bucket ColourOrange
  • Wringer MaterialPolypropylene
  • Bucket Handle MaterialSteel
  • Bucket Width15 in
  • Caster Type3 in Nonmarking Swivel
  • Compatible Grainger Part Number2PYH4, 2PYH5, 2PYH7, 2PYH8, 5CJH1, 5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0
  • IncludesErgonomic Handle to Reduce Fatigue, Mop Handle Holder, Premium Tubular Steel Handle, Structural Web Molded Plastic Wringer
  • Metal DetectableYes
  • Overall Length24 1/16 in
  • Product TypeMop Bucket and Wringer Combination
  • ShapeRectangular
  • Wringer Handle MaterialSteel
  • Wringer Type Side Press
  • Bucket Material Plastic
  • Includes Bottom Drain No
  • Includes Casters Yes
  • Bucket Depth 18 in
  • Bucket Length 20 in
  • Caster Size 3 in
  • Colour Coding System No
  • For Use With 2PYH4, 2PYH5, 2PYH7, 2PYH8, 5CJH1, 5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0
  • Includes Bucket Handle Yes
  • Overall Height 34 3/4 in
  • Overall Width 16 17/32 in
  • Series Tough Guy
  • Wringer Colour Black/Gray/Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list