!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BUCKET AND WRINGER, 7 GALLON CAPACITY, INCLUDES CASTERS, BLUE

MOP BUCKET AND WRINGER, 7 GALLON CAPACITY, INCLUDES CASTERS, BLUE

RUBBERMAID

MOP BUCKET AND WRINGER, 7 GALLON CAPACITY, INCLUDES CASTERS, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BUCKET AND WRINGER, 7 GALLON CAPACITY, INCLUDES CASTERS, BLUE

MOP BUCKET AND WRINGER, 7 GALLON CAPACITY, INCLUDES CASTERS, BLUE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ930-00BL
  • Mfr. Model # FGQ93000BLUE
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This mop bucket and wringer is made of plastic, is plastic and is designed for use on/with 18 inch microfibre mop. This mop bucket and wringer includes snap on lid and down press wringer, bottom drain, bucket handle, and casters plus it has a seven-gallon capacity.

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity7 gal
  • Anti-SpillAnti-Spill
  • Bucket ColourBlue
  • Wringer MaterialPlastic
  • Bucket Handle MaterialPlastic
  • Bucket Width26 in
  • Caster TypeNonmarking
  • IncludesSnap On Lid and Down Press Wringer
  • Overall Height16 in
  • Overall Width26 in
  • ShapeRectangular
  • Wringer Handle MaterialPlastic
  • Wringer Type Down Press
  • Bucket Material Plastic
  • Includes Bottom Drain Bottom Drain Included
  • Includes Casters Casters Included
  • Antimicrobial Antimicrobial
  • Bucket Length 15 in
  • Caster Size 3 in
  • For Use With 18 in Microfibre Mop
  • Includes Bucket Handle Bucket Handle Included
  • Overall Length 15 in
  • Product Type Mop Bucket and Wringer Combination
  • Wringer Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list