!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BUCKET AND WRINGER, SIDE PRESS, 8¾ GALLON CAPACITY, PLASTIC

MOP BUCKET AND WRINGER, SIDE PRESS, 8¾ GALLON CAPACITY, PLASTIC

RUBBERMAID

MOP BUCKET AND WRINGER, SIDE PRESS, 8¾ GALLON CAPACITY, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BUCKET AND WRINGER, SIDE PRESS, 8¾ GALLON CAPACITY, PLASTIC

MOP BUCKET AND WRINGER, SIDE PRESS, 8¾ GALLON CAPACITY, PLASTIC

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1863896
  • Mfr. Model # 1863896
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.4 lbs

Product Details

This WaveBrake series mop bucket and wringer is made of steel, is colour coded, is designed for use on/with string mop. This mop bucket and wringer includes three-inch nonmarking quiet casters, handles, sink ledge, and a pour spout provide control to ensure a safe and stable emptying process. wringer guaranteed for 200,000 cycles or five years, bucket handle, and casters plus it has a 8 3/4-gallon capacity.

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity8 3/4 gal
  • Anti-SpillAnti-Spill
  • Bucket ColourBlack
  • Wringer MaterialPolypropylene
  • Bucket Diameter20 in
  • Bucket Length30 in
  • Bucket Width17 in
  • Caster TypeNonmarking Swivel
  • For Mop Size32 oz
  • Includes3 in Nonmarking Quiet Casters, Handles, Sink Ledge, and a Pour Spout provide control to ensure a safe and stable emptying process. Wringer guaranteed for 200,000 cycles or 5 years.
  • Metal DetectableMetal Detectable
  • Overall Length30 in
  • Product TypeMop Bucket and Wringer Combination
  • ShapeOval
  • Wringer Handle MaterialSteel
  • Wringer Type Side Press
  • Bucket Material Plastic
  • Includes Bottom Drain Bottom Drain Not Included
  • Includes Casters Casters Included
  • Bucket Depth 36 in
  • Bucket Handle Material Steel
  • Bucket Style Single Compartment
  • Caster Size 3 in
  • Colour Coding System Colour Coded
  • For Use With String Mop
  • Includes Bucket Handle Bucket Handle Included
  • Overall Height 21 in
  • Overall Width 17 in
  • Series WaveBrake
  • Wringer Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list