!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOP BAND SYNTHETIC NARROW 24 OZ

MOP BAND SYNTHETIC NARROW 24 OZ

VILEDA PROFESSIONAL

MOP BAND SYNTHETIC NARROW 24 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOP BAND SYNTHETIC NARROW 24 OZ

MOP BAND SYNTHETIC NARROW 24 OZ

VILEDA PROFESSIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MNOMP4PS24
  • Mfr. Model # 134841
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Made from a superior synthetic/rayon blended yarn. The looped and fantail design allows for maximum floor coverage while eliminating linting, tangling and fraying. These mops deliver both high absorbency and superior durability.

Technical Specs

  • ItemString Mop
  • Mop Connection TypeQuick Change
  • ColourWhite
  • IncludesMop
  • Headband Size1 3/4 in, 5 in
  • Product TypeString Mop
  • Material Rayon
  • Launderable Launderable
  • Dry Weight 24 oz
  • Features Available in Narrow Band (4.3 cm/ 1 3/4 in) and Wide Band (12.6 cm/ 5 in), Can Be Used For Floor Finishing, Waxing, Cleaning Rough Surfaces and High Traffic Areas, Heavy Duty Poly Coated Headband Mesh Withstands Harsh Chemicals, Made From a Highly Durable Synthetic/Rayon Blended Yarn with Superior Tensile Strength Properties
  • Mop Style String
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list