!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MONITOR MX6 LEL H2S O2 ALK ENG

MONITOR MX6 LEL H2S O2 ALK ENG

INDUSTRIAL SCIENTIFIC

MONITOR MX6 LEL H2S O2 ALK ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MONITOR MX6 LEL H2S O2 ALK ENG

MONITOR MX6 LEL H2S O2 ALK ENG

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,920.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSMX6K0230301
  • Mfr. Model # MX6K0230301
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 967
  • Shipping Weight 5.0 lbs

Product Details

MX6 iBrid multi-gas monitor, LEL, H2S, O2, Alk, diffusion, English.

Technical Specs

  • ItemMX6 iBrid - LEL, H2S, O2, Alk, Diffusion
  • Gas TypeLEL, O2, H2S
  • ResolutionO2 0.1%, H2S 1 ppm, LEL 1%
  • Alarm TypeAudible, Visual, Vibrating
  • Battery Life10-1/2 hr.
  • StandardsIECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC: IP65 (IP64 pump version), Equipment Group & Category: II 2G / I M1 (I M2 w/IR sensor), UL: Class I, Groups A,B,C,D T4: AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 & 22, Intrinsically Safe For Methane/Air Mixtures
  • Height5-3/8"
  • Depth1-3/4"
  • Detects Oxygen, Hydrogen Sulfide, Lower Explosive Limit
  • Sensor Range O2 0 to 30%, H2S 0 to 500 ppm, LEL 0 to 100%
  • Operating Temp. Range -20 - 55 Degrees C (-4 - 131 Degrees F)
  • Battery Type Alkaline
  • Display LCD
  • Features Resistant to Radio Frequency Interference
  • Width 3"
  • Includes Universal Charger, Nylon Carrying Case, Belt Clip, Calibration Cup, Wrist Strap, Maintenance Tool, Quick Start Guide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list