close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
GasBadge(R) pro dockable single gas monitor- phosphine, water resistant.
Technical Specs
- ItemGasBadge(R) Pro - Phosphine (PH3)
- DetectsPhosphine
- Resolution0.01 ppm
- Alarm SettingAdjustable
- Battery TypeCR2 Lithium
- DisplayBacklit LCD
- Height3.68"
- Depth0.8"
- FeaturesSingle Button, Data Logging
- Gas Type PH3
- Sensor Range 0 - 10 ppm
- Operating Temp. Range -40 Degrees - 140 Degrees F, -40 Degrees - 60 Degrees C
- Alarm Type Audible, Visual and Vibrating
- Battery Life 2,600 hr.
- Interchangeable Sensors Yes
- Width 2"
- Standards UL and CSA - Class I, Groups A, B, C, D
- Includes Battery, Suspender Clip, Stainless Steel Belt Clip, Calibration Adapter and Tubing, and Operating Instructions
- Country of Origin United States
(subject to change)
Related Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.00
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.57
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$540.07
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,711.59
/ EACH