close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
GasBadge(R) pro dockable single gas monitor- nitrogen dioxide, water resistant.
Technical Specs
- ItemGasBadge(R) Pro - Nitrogen Dioxide (NO2)
- DetectsNitrogen Dioxide
- Resolution0.1 ppm
- Operating Temp. Range-40 Degrees - 140 Degrees F, -40 Degrees - 60 Degrees C
- Alarm TypeAudible, Visual and Vibrating
- Battery Life2600 hr.
- Interchangeable SensorsYes
- Width2"
- StandardsUL and CSA - Class I, Groups A, B, C, D
- IncludesBattery, Suspender Clip, Stainless Steel Belt Clip, Calibration Adapter and Tubing, and Operating Instructions
- Gas Type NO Less Than sub Greater Than 2 Less Than/sub Greater Than
- Sensor Range 0 - 150 ppm
- Housing Colour Black
- Alarm Setting Adjustable
- Battery Type CR2 Lithium
- Display Backlit LCD
- Height 3.68"
- Depth 0.8"
- Features Single Button, Data Logging
- Country of Origin United States
(subject to change)
Related Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.00
/ PACKAGE
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$540.07
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.54
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.13
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,711.59
/ EACH