close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
GasBadge(R) pro dockable single gas monitor- ammonia, water resistant. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca
Technical Specs
Item GasBadge(R) Pro - Ammonia (NH3)
Detects Ammonia
Resolution 1 ppm
Operating Temp. Range -40 Degrees - 140 Degrees F, -40 Degrees - 60 Degrees C
Alarm Type Audible, Visual and Vibrating
Battery Life 2600 hr.
Interchangeable Sensors Yes
Width 2"
Standards UL and CSA - Class I, Groups A, B, C, D
Includes Battery, Suspender Clip, Stainless Steel Belt Clip, Calibration Adapter and Tubing, and Operating Instructions
Gas Type NHLess Than sub Greater Than 3 Less Than/sub Greater Than
Sensor Range 0 - 100 ppm
Housing Colour Black
Alarm Setting Adjustable
Battery Type CR2 Lithium
Display Backlit LCD
Height 3.68"
Depth 0.8"
Features Single Button, Data Logging
Country of Origin United States
(subject to change)
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.00
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.57
/ EACH
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$540.07
/ EACH
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,711.59
/ EACH