!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MONITOR GASBADGE PRO CO/H2 NULL

MONITOR GASBADGE PRO CO/H2 NULL

INDUSTRIAL SCIENTIFIC

MONITOR GASBADGE PRO CO/H2 NULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MONITOR GASBADGE PRO CO/H2 NULL

MONITOR GASBADGE PRO CO/H2 NULL

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,354.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18100060G
  • Mfr. Model # 18100060G
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 967
  • Shipping Weight 2.0 lbs

Product Details

GasBadge(R) Pro - CO/H2 NULL, Interchangeable smart sensors monitor oxygen or any one of many toxic gases.

Technical Specs

  • ItemGasBadge(R) Pro - CO/H2 NULL
  • DetectsCarbon Monoxide/Low Hydrogen Interference
  • Resolution1ppm
  • Operating Temp. Range-40 Degrees - 140 Degrees F, -40 Degrees - 60 Degrees C
  • Alarm TypeAudible, Visual and Vibrating
  • Battery Life2600 hr.
  • Interchangeable SensorsYes
  • Width2"
  • StandardsUL and cUL: Class I, Div 1, Groups A,B,C,D: T4 Class I, Zone 0, AEx ia IIC T4 CSA: Class I, Div 1, Groups A,B,C,D: T4 Ex ia IIC T4 ATEX: Intrinsic Safety: EEx ia I/IIC T4 Equipment group and Category: II 1G: I M2 EMC: EN50270
  • IncludesBattery, Suspender Clip, Stainless Steel Belt Clip, Calibration Adapter and Tubing, and Operating Instructions
  • Gas Type CO/H2
  • Sensor Range 0 -1000 ppm
  • Housing Colour Black
  • Alarm Setting Adjustable
  • Battery Type CR2 Lithium
  • Display Backlit LCD
  • Height 3.68"
  • Depth 0.8"
  • Features Single Button, Data Logging
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list