!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
MOLY DRY FILM AEROSOL 13 OZ

MOLY DRY FILM AEROSOL 13 OZ

LOCTITE

MOLY DRY FILM AEROSOL 13 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOLY DRY FILM AEROSOL 13 OZ

MOLY DRY FILM AEROSOL 13 OZ

LOCTITE

https://catalogue.grainger.ca/?hybris=true
  • Item # LCT39895
  • Mfr. Model # 39895
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs
Suggested Replacement Product
DRY FILM MOLY LB 8017 12 OZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.23 / each

EHC: EHC :

Product Details

Moly dry film lubricant is a solid lubricant. Temperature resistant up to 750 degrees F (400 degrees C) or 2,400 degrees F (1,315 degrees C) as an anti-seize. Won't squeeze out, burn off, or pick up dirt.

Technical Specs

  • Item368 g (13 oz.) Aerosol
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list