!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOLDING PULLER, CLAW END, 10 IN OVERALL L, 3 IN BAR W, 2 IN END W, 2 NAIL SLOTS

MOLDING PULLER, CLAW END, 10 IN OVERALL L, 3 IN BAR W, 2 IN END W, 2 NAIL SLOTS

MILWAUKEE

MOLDING PULLER, CLAW END, 10 IN OVERALL L, 3 IN BAR W, 2 IN END W, 2 NAIL SLOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOLDING PULLER, CLAW END, 10 IN OVERALL L, 3 IN BAR W, 2 IN END W, 2 NAIL SLOTS

MOLDING PULLER, CLAW END, 10 IN OVERALL L, 3 IN BAR W, 2 IN END W, 2 NAIL SLOTS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9033
  • Mfr. Model # 48-22-9033
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.37 lbs

Product Details

This 10 x 3-inch molding bar and nail puller features a high-leverage head for quick and easy molding and nail removal. It has a wear-resistant grip for comfort and vibration resistance, bevelled edges on the claws for a better grip on hard-to-reach nails, and a low-profile claw that reduces damage to surrounding materials.

Technical Specs

  • ItemMoulding Puller
  • Overall Length10 in
  • Weight0.81 in
  • Type Nail Puller
  • Features Bevelled Edge Claws, Bevelled Edge Nail Slots, Corrosion-Resistant, Dimpler Feature for Access to Hard-to-Reach Nails, High Leverage Head, Optimized 8D-16D Nail Slots, Wear-Resistant Shock Shield(TM) Grip, Whale Tail Claw to Wedge and Pry in Tight Spaces
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list