!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOLDING 12FT ANGLE - WHITE

MOLDING 12FT ANGLE - WHITE

ARMSTRONG

MOLDING 12FT ANGLE - WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOLDING 12FT ANGLE - WHITE

MOLDING 12FT ANGLE - WHITE

ARMSTRONG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $653.73 / CASE of 30

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AWI7800
  • Mfr. Model # 7800RWH
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 1731
  • Shipping Weight 50.0 lbs

Product Details

Cross Tee,Width 7/8 In.,Length 144 In.,Colour White,Edge Type 15/16 In.,Material Hot dipped galvanized steel,Resistant To Rust,Recycled Content 0.3,Application General Use,Standards ASTM C635.

Technical Specs

  • ItemWall Molding
  • Overall Height7/8 in
  • ColourWhite
  • Overall Width7/8 in
  • StandardsASTM C635
  • Frame Type Wall Molding
  • Overall Length 144 in
  • Material Galvanized Steel
  • Product Type Wall Molding
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list