!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOULDED HEATER HOSE, -40 ° F - 275 ° F, BLACK, 3/4 IN, RUBBER

MOULDED HEATER HOSE, -40 ° F - 275 ° F, BLACK, 3/4 IN, RUBBER

DAYCO

MOULDED HEATER HOSE, -40 ° F - 275 ° F, BLACK, 3/4 IN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOULDED HEATER HOSE, -40 ° F - 275 ° F, BLACK, 3/4 IN, RUBBER

MOULDED HEATER HOSE, -40 ° F - 275 ° F, BLACK, 3/4 IN, RUBBER

DAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYC88361
  • Mfr. Model # 88361
  • UNSPSC # 25174006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Get the right shape for the vehicle here. This black moulded rubber heater hose can withstand temperatures between -40 Degrees F - 275 Degrees F. It measures 3/4 inch inside diameter and is for use with automotive. This hose adheres to standards SAE J20R3 Class D-1, SAE J1684 Type EC.

Technical Specs

  • ItemHose
  • Temp. Range-40 Degrees to 275 Degrees F
  • Inside Dia. (In.)3/4 in
  • ColourBlack
  • StandardsSAE J1684 Type EC, SAE J20R3 Class D-1
  • Type Single I.D. Hose
  • Length 18 in
  • Material EPDM
  • For Use With Heater
  • Package Quantity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list