Modular Test Probe Kit, 2 mm, Color Black & Red, Length 6 In, Ratings 1000 V, 10 A, Insulation Type Double Insulation, Safety Rating CAT III 1000V, CAT IV 600V, Hard to Reach Areas and Recessed Components
Technical Specs
ItemTest Probe
Maximum Current10 A
ColourBlack, Red
Hands Free Voltage1,000V AC/V DC
FeaturesSharp Point with Diameter 2 mm
Tip MaterialNickel-Plated Copper
Test End TerminationTest Probe
Manufacturers Warranty Length1 yr
For Use WithMultimeter Test Leads with 4mm Sheathed Banana Plugs
Maximum Voltage1,000V AC/V DC
Hand Held Voltage1,000V AC/V DC
Instrument Safety RatingCAT III 1000V, CAT IV 600V