!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IBC SPILL PALLET ASSEMBLY KIT, FOR 1125, 1126, 1127, 1128, VARIED

IBC SPILL PALLET ASSEMBLY KIT, FOR 1125, 1126, 1127, 1128, VARIED

ULTRATECH

IBC SPILL PALLET ASSEMBLY KIT, FOR 1125, 1126, 1127, 1128, VARIED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC SPILL PALLET ASSEMBLY KIT, FOR 1125, 1126, 1127, 1128, VARIED

IBC SPILL PALLET ASSEMBLY KIT, FOR 1125, 1126, 1127, 1128, VARIED

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1118
  • Mfr. Model # 1118
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This IBC spill pallet assembly kit has a five-year manufacturer's warranty. This assembly kit includes hole saw, arbor and set of 2 tightening tools, and can be used indoor/outdoor. It is designed for use with Ultra-IBC Spill Pallets, Modular Models. It measures 9 inch length x 9 inch width x 6 inch height.

Technical Specs

  • ItemIBC Spill Pallet Assembly Kit
  • For Use With BrandUltraTech
  • For Use with SeriesUltra- IBC Spill Pallets, Modular Models
  • IncludesHole Saw, Arbor and Set of (2) Tightening Tools
  • Length9 in
  • MaterialPolyethylene
  • StandardsMade in the USA
  • Fluorinated No
  • For Use With Mfr. Model Number 1125,1126,1127,1128
  • Height 6 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 5 yr
  • Product Type Assembly Kit
  • Width 9 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories