!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILUX EP 0 EXTREME PRESSURE, NLGI 0, ISO 160, GREEN/BROWN, 38.53 LBS, 5 GALLON, MIN OIL/LITHIUM

MOBILUX EP 0 EXTREME PRESSURE, NLGI 0, ISO 160, GREEN/BROWN, 38.53 LBS, 5 GALLON, MIN OIL/LITHIUM

MOBIL

MOBILUX EP 0 EXTREME PRESSURE, NLGI 0, ISO 160, GREEN/BROWN, 38.53 LBS, 5 GALLON, MIN OIL/LITHIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILUX EP 0 EXTREME PRESSURE, NLGI 0, ISO 160, GREEN/BROWN, 38.53 LBS, 5 GALLON, MIN OIL/LITHIUM

MOBILUX EP 0 EXTREME PRESSURE, NLGI 0, ISO 160, GREEN/BROWN, 38.53 LBS, 5 GALLON, MIN OIL/LITHIUM

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.69 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO103209
  • Mfr. Model # 103209
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1516
  • Shipping Weight 38.53 lbs

Product Details

This extreme pressure Grease has an NLGI Grade 0 comes in a 5-gallon bucket and weighs 38.53lbs. It features a Lithium base thickener. Mobilux EP greases have demonstrated good performance in the areas of corrosion protection, low-temperature pumpability and high-temperature service life. A Timken OK load of 40 lb illustrates their load carrying and extreme pressure capability. This non-flammable brown grease has an operating temperature of -31 Degrees F to 266 Degrees F and a dropping point of

Technical Specs

  • ItemExtreme Pressure Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourGreen
  • Min. Operating Temp.-31 Degrees F
  • ISO Viscosity Grade160
  • Flash PointNot Specified
  • Four-Ball Wear0.40 mm
  • StandardsDIN 51825:2004-06
  • SeriesMobilux EP
  • Lubricant TypeMultipurpose Lubricant
  • Chemical BaseGrease
  • Lubricant FilmWet
  • Lubricant ColourBrown
  • NLGI Grade 0
  • Container Size 5 gal.
  • Grease Thickener Lithium
  • Grease Container Pail
  • Max. Operating Temp. 266 Degrees F
  • Viscosity Index Not Tested
  • Dropping Point 190 Degrees C
  • Timken OK Load 88.18 lbs
  • Application Suitable for Centralised Lubrication Systems and Other Applications Where Low Temperature Performance is Required
  • Features Multipurpose Lubricant
  • Net Weight 38.53 lbs
  • Lubricant Container Pail
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list